MOTORS-INDUCERS & ASSEMBLIES
- Mfr # BLW1401
- Zoro # G025013914
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Maximum Motor Horsepower
1/16 hp
Maximum Motor Speed
3,600 RPM
Product Type
Draft Inducer Motor
Nameplate Voltage
115V
Overall Height
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLW1401
- Zoro #
- G025013914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 5/8 in
- Overall Depth
- 4 5/8 in
- Overall Width
- 3 1/4 in
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Maximum Motor Horsepower
- 1/16 hp
- Maximum Motor Speed
- 3,600 RPM
- Product Type
- Draft Inducer Motor
- Nameplate Voltage
- 115V
- Current
- 0.11 A; 0.33 A; 0.45 A
- For Use With
- Mounting Orientation
- Horizontal
- Compatible Product Type
- A951X080CU5SABA,A951X080CU5SABB,A951X100CU5SABA,A951X100CU5SABB,A951X120DU5SABA,A951X120DU5SABB,A952V040BD3SABA,A952V040BD3SACA,A952V040BD3SADA,A952V040BU3SABA,A952V040BU3SACA,A952V040BU3SADA,A952V060BD3SABA,A952V060BD3SACA,A952V060BD3SADA,A952V060BU3SABA,A952V060BU4SABA,A952V060BU4SACA,A952V060BU4SADA,A952V080BD4SABA,A952V080BD4SACA,A952V080BD4SADA,A952V080BU4SABA,A952V080BU4SACA,A952V080BU4SADA,A952V080CU5SABA,A952V080CU5SACA,A952V080CU5SADA,A952V100CD4SAAA,A952V100CD4SABA,A952V100CD5SABA,A952V100CD5SACA,A952V100CD5SADA,A952V100CU4SABA,A952V100CU5SABA,A952V100CU5SACA,A952V100CU5SADA,A952V120DD5SABA,A952V120DD5SACA,A952V120DD5SADA,A952V120DU5SABA,A952V120DU5SACA,A952V120DU5SADA,S9B1C080U5PSAAB,S9B1C100U5PSAAB,S9B1D120U5PSAAB,S9V2B040D3PSBBC,S9V2B040D3PSBCA,S9V2B040D3PSBDA,S9V2B040U3PSBBC,S9V2B040U3PSBCA,S9V2B040U3PSBDA,S9V2B060D3PSBBC,S9V2B060D3PSBCA,S9V2B060D3PSBDA,S9V2B060U3PSBBC,S9V2B060U4PSBBC,S9V2B060U4PSBCA,S9V2B060U4PSBDA,S9V2B080D4PSBBC,S9V2B080D4PSBCA,S9V2B080D4PSBDA,S9V2B080U3PSAAA,S9V2B080U4PSAAA,S9V2B080U4PSBBC,S9V2B080U4PSBCA,S9V2B080U4PSBDA,S9V2C080U5PSBBC,S9V2C080U5PSBCA,S9V2C080U5PSBDA,S9V2C100D4PSBBC,S9V2C100D5PSBBC,S9V2C100D5PSBCA,S9V2C100D5PSBDA,S9V2C100U4PSBBC,S9V2C100U5PSBBC,S9V2C100U5PSBCA,S9V2C100U5PSBDA,S9V2D120D5PSBBC,S9V2D120D5PSBCA,S9V2D120D5PSBDA,S9V2D120U5PSBBC,S9V2D120U5PSBCA,S9V2D120U5PSBDA,S9X1C080U5PSBAB,S9X1C100U5PSBAB,S9X1D120D5PSBAB,S9X1D120U5PSBAB,S9X2B040D3PSBAB,S9X2B040U3PSBAB,S9X2B060D3PSBAB,S9X2B060U4PSBAB,S9X2B080D4PSBAB,S9X2B080U4PSBAB,S9X2C080U5PSBAB,S9X2C100D5PSBAB,S9X2C100U5PSBAB,S9X2D120D5PSBAB,S9X2D120U5PSBAB
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 115V, Current 0.11 A; 0.33 A; 0.45 A, Maximum Motor Speed 3,600 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.