Zoro Homepage

Thermostat 3H/2C Prog Touch Screen Stat, 24VAC

  • Mfr # BAYSTAT152A

  • Zoro # G8920401


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Temperature Control Range
40 to 90 Degrees F (Heat), 50 to 99 Degrees F (Cold)
Voltage
24VAC
Overall Height
3.3 in
Application
Heat or Cool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAYSTAT152A
Zoro #
G8920401
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.3 in

Details

Temperature Control Range
40 to 90 Degrees F (Heat), 50 to 99 Degrees F (Cold)
Voltage
24VAC
Item
Line Voltage Thermostat
Application
Heat or Cool

Description

Thermostat 3H/2C Prog Touch Screen Stat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.