Zoro Homepage

Brushed Chrome Rim Cylinder for Panic Exit Devices

  • Mfr # ED-RC051-US26D

  • Zoro # G908621700


product price: $17.38
/ea

Key Features

Type
Exit Devices
Door Handing
Universal
Finish
Brushed Chrome
Material
Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-RC051-US26D
Zoro #
G908621700
UPC #
704780186083
Country of Origin
China

Details

Type
Exit Devices
Item
Exit Devices
Door Handing
Universal
Finish
Brushed Chrome
Material
Steel
Color
Chrome

Description

The Trans-Atlantic "Rim" cylinder is a designed accessory to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Most commonly, it pairs with pull handles ED-PP05501 from Tranc-Atlantic brand. Evenmore, it can be used with other brands' panic bars as well. Item is available in Brushed Chrome and Oil Rubbed Bronze finishes.


  • •Rim cylinder for panic exit device
  • •Compatible with Trans-Atlantic ED-300/500 series exit devices
  • •Comes with 2 keys and all installation materials needed
  • •Rym clinder with 2 keys
  • •Schlage "C" keyway, includes two 6-pin keys
  • •Supplied with instructions for mounting hardware
  • •Easy installation
  • •Comes non-handed/reversible
  • •Fits on opposite side of door to panic exit device
  • •Brushed Chrome finish
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.