LHV Series Heavy-Duty Commercial Cylindrical Lever, Grade 1 Classroom in Oil-rubbed Bronze
- Mfr # DL-LHV70-US10B
- Zoro # G223372943
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Grade 1
Material
Zinc
Width
20 in
Includes
Hardware, Installation Instructions, Self Guiding Screws, Mounting Hardware
Lockset Finish
Oil-rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LHV70-US10B
- Zoro #
- G223372943
- UPC #
- 704780223207
- Country of Origin
- Korea, Republic of
- Standards
- ANSI Grade 1
- Material
- Zinc
- Includes
- Hardware, Installation Instructions, Self Guiding Screws, Mounting Hardware
- Lockset Finish
- Oil-rubbed Bronze
Dimensions
- Width
- 20 in
- Height
- 9 in
Description
The Trans-Atlantic LHV series are heavy-duty commercial cylindrical levers designed for demanding applications. They offer multiple functions to adapt to a variety of door requirements. Featuring an optional free-wheeling clutch mechanism, they ensure long-lasting performance and enhanced security.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.