LSV Series Saturn Style Standard-Duty Commercial Cylindrical Lever W/ IC Core Grade2 Storeroom in BB
- Mfr # DL-LSV80IC-US3
- Zoro # G308621683
Key Features
Specifications
Product Information
- MFR #
- DL-LSV80IC-US3
- Zoro #
- G308621683
- UPC #
- 704780186809
- Country of Origin
- China
Details
- Style
- Classic
- Lockset Finish
- Bright Brass
- Keyway Type
- C
- Features
- Easy Installation
- Color
- Brass
- Material
- Steel
- Includes
- Hardware;Installation Instructions;Mounting Hardware;Self Guiding Screws
- Grade
- ANSI Grade 2 (Better)
Description
The Trans Atlantic (Taco) LSV Saturn cylindrical storeroom leverset comes in a bright brass finish and includes an ANSI strike. This storeroom door handle always requires a key to open the door from the outside, the inside remains unlocked. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications. The lever is prepared for any small format interchangeable core installation for the storeroom cylinder, but the cylinder itself is sold separately. It includes all necessary hardware and instructions, resulting in an easy installation process.
- •Keyed locking lever automatically locks on the outside if closed
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable thru-bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., latch face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.