Zoro Homepage

90 Degree Elbow, Polyamide, Black

  • Mfr # 6602 40 00US

  • Zoro # G1954915


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
For Tubing O.D. 1
40 mm
Material
Polyamide
Color
Black
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602 40 00US
Zoro #
G1954915
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
1 1/2 in
Overall Length
4 1/16 in
Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
For Tubing O.D. 1
40 mm
Material
Polyamide
Color
Black
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Type
90 Degrees Elbow
Application
Vacuum
Compatible Tube Material
Aluminum
Minimum Operating Temperature
4 Degrees F
Vacuum Rating
0.03 inHg
Release Ring Material
Stainless Steel
Fitting Material
Polyamide
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Release Type
Ring
System of Measurement
Imperial
Maximum Operating Pressure
232 psi
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air, Gases
Operating Pressure - Maximum
232 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
4 Degrees F
Series
Transair

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 1/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.