Zoro Homepage

Drop Bracket, Polyamide, Black

  • Mfr # 6662 25 17

  • Zoro # G1137805


product price: $44.79
/ea

Key Features

Specific Fitting Shape
Drop Bracket Adapter
For Tubing O.D. 2
17 mm
Type
Drop Bracket
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6662 25 17
Zoro #
G1137805
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 7/16 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Fitting
Specific Fitting Shape
Drop Bracket Adapter
For Tubing O.D. 2
17 mm
Type
Drop Bracket
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Material
Polyamide
Color
Black
For Tubing O.D. 1
25 mm
Application
Vacuum
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Release Type
Ring
Maximum Operating Temperature
140 Degrees F
Vacuum Rating
0.03 inHg
Minimum Operating Temperature
4 Degrees F
Compatible Tube Material
Aluminum
Fitting Material
Polyamide
Maximum Operating Pressure
232 psi
Fitting Side B Connection Type
Push-to-Connect
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Shape
Drop Bracket
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
232 psi
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Series
Transair
For Media Type
Air, Gases
Connector Type
Adapter

Description

Push-Fit Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 1 7/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.