Zoro Homepage

Fitting, 7/8" Tube Size, Polyamide, Black

  • Mfr # 6609 25 35GR

  • Zoro # G6135823


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
7/8"
Max. Pressure
232 psi
For Tubing O.D. 1
25 mm
Tube Outside Dia.
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609 25 35GR
Zoro #
G6135823
UPC #
-
Country of Origin
France

Dimensions

Tube Size
7/8"
Tube Outside Dia.
7/8"
Dia./Thread Size
1"
Fitting Size (NPT)
1 in
Pipe Size (Fittings)
1"
Overall Length
3 5/8 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 3 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.