Zoro Homepage

Fitting, Brass, Black

  • Mfr # 6640 25 22GR

  • Zoro # G6192593


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Wall Bracket
Fitting Size (NPT)
1/2 in
Type
Wall Bracket
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
For Tubing O.D. 1
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6640 25 22GR
Zoro #
G6192593
UPC #
-
Country of Origin
France

Dimensions

Fitting Size (NPT)
1/2 in
Overall Length
10 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Wall Bracket
Type
Wall Bracket
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
For Tubing O.D. 1
25 mm
Material
Treated Brass/Polyamide
Color
Black
Basic Pipe Fitting Material
Metal
Application
Vacuum
Vacuum Rating
0.03 inHg
Fitting Material
Brass
Minimum Operating Temperature
4 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Stainless Steel
Compatible Tube Material
Aluminum
Maximum Operating Pressure
232 psi
System of Measurement
Imperial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fitting Side B Connection Type
NPT
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Ring
Fitting Shape
45 Degrees Elbow
Series
Transair
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
232 psi
For Media Type
Air, Gases
Operating Temperature - Minimum
4 Degrees F
Fitting Side 2 Connection Type
NPT

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 10 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.