Zoro Homepage

Reducing Bracket, Polyamide, Black

  • Mfr # RA69 25 17

  • Zoro # G2917677


product price: $47.25
/ea

Key Features

Quick Connect Air Coupling Pipe Size
1"
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
Specific Fitting Shape
Drop Bracket Reducer
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA69 25 17
Zoro #
G2917677
UPC #
-
Country of Origin
France

Dimensions

Quick Connect Air Coupling Pipe Size
1"
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Adapter Fitting
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
Specific Fitting Shape
Drop Bracket Reducer
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Material
Polyamide
Type
Simple Reducing Bracket
Standards
ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified
For Tubing O.D. 2
17 mm
Color
Black
For Tubing O.D. 1
25 mm
Temp. Range
-4 Degrees F to 140 Degrees F
Application
Industrial
Fitting Material
Polyamide
Vacuum Rating
0.03 inHg
Maximum Operating Pressure
232 psi
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
185 Degrees F
System of Measurement
Imperial
Fitting Shape
Drop Bracket
Fitting Side 1 Connection Type
Push-to-Connect
Series
Transair
Operating Pressure - Maximum
232 psi
Connector Type
Reducer
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Gases
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
4 Degrees F

Description

Push-Fit Adapter Fitting, Application Industrial, Fitting Side A Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Drop Bracket Reducer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.