Transair
Threaded Adapter, 3/4 In NPT, For 25mm
Mfr # 6605 25 28
Zoro # G2827413
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Industry Type Automotive Assembly; Food & Beverage; Packaging; Industrial Plants; Aerospace
- Material Plated Brass
- Max. Pressure 232 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke (B250120ABAAA07B)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- TRANSAIR Drop Bracket, For 25mm Tubing (6662 25 00)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- DIXON Industrial Male Plug, Steel, 1/4" (DCP21)
- Transair Quick Connect Fittings