Shop All Quick Connect Fittings
Transair
Two Port Wall Bracket, 1/2 NPT, For 25mm
Mfr # 6684 25 22
Zoro # G2840004
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Industrial Gases, Inert Gases
- System of Measurement Imperial/Metric
- Basic Pipe Fitting Shape Connector
- Fitting Size (NPT) 1/2 in
Product Information
- Brand Transair
- MFR # 6684 25 22
- Zoro # G2840004
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Size (NPT) | 1/2 in |
Dia./Thread Size | 1/2" |
Tube Outside Dia. | 7/8" |
Pipe Size (Fittings) | 1/2" |
Tube Size | 7/8" |
Fitting Side A Pipe Size | 1 in |
Overall Length | 2 1/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 25 mm |
Details
Description
Tubing Fitting, Application Air, Industrial Gases, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPT, Fitting Side C Connection Type NPT, Fitting Side A Pipe Size 1 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 25 mm, Fitting Material Brass, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth (50BS09H X 3/4)
- MARATHON MOTORS HazLoc Motor, 1-1/2 HP, 1755 RPM, 145T (145TTGN6526)
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- ELESA Breather caps, SFN.70-3/4 NPT+F (SFN. (inch sizes))
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00)
- TRANSAIR Tube Fitting, End Cap, For 40mm Tubing (6625 40 00)
- TRANSAIR End Cap, For 25mm Tubing (6625 25 00)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- Transair Hose Fittings