Zoro Homepage

SCION AC Square Wave, Ion Bar, Tungsten Alloy Emitter, 64"

  • Mfr # IN1200-64

  • Zoro # G7283334


product price: $1,319.99
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
IN1200-64
Zoro #
G7283334
UPC #
665355876399
Country of Origin
China

Description

Remote controlled ionizing bar that quickly eliminates static charge
The SCION IN1200 ionizing bar is an effective tool to eliminate static in the electronics, plastics, chemicals, printing, tex-tile, optical and other industries. Utilizing AC Square Wave Technology, the SCIONTM IN1200 delivers uniform streams of ionized air that quickly eliminates static charge.
The ionizing bar features a unique aerodynamic design that ionizes a local area without disruption laminar flow. The versatile bar can be adjusted for the optimal performance in a range of application with a simple remote control.
Available in four different lengths: 12”, 22”, 44” and 64”