Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Transit Auto Front Coated Disc Brake Rotors And Ceramic Pads Kit For 2014-2016 Acura MDX KGC-100585

Front Coated Disc Brake Rotors And Ceramic Pads Kit For 2014-2016 Acura MDX (Discontinued)

  • Mfr # KGC-100585
  • Zoro # G812300821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGC-100585
Zoro #
G812300821
UPC #
775629319870
Country of Origin
Unknown

Description

Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life


  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic CMX Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-104710 K8A-104711 K8C-100497 K8F-100620 K8S-100647 K8T-100670 KC8-100087S KC8-100316C KC8-100321P KC8-100643N KC8-100644N KC8-100669T KCD-100005P KCD-100005T KCD-100158C KCD-100163S KCD-100357N KCD-100358N KCG-100482N KCG-100483N KCG-100672S KCG-100718P KCG-100744C KCG-100759T KDA-100008 KDA-100009 KDC-100014 KDF-100169 KDS-100156 KDT-100174 KGA-100996 KGA-100997 KGF-100490 KGS-100489 KGT-100528
  • Part Reference Numbers : AC50055 AR50055 CR50055 PR50055 YH503882C YH503882 120.40090 121.40090 BR901318 HO-5043 2488821673 488821673 7488821673 901318 610010 EC1981063 981063 BHO1021 BD180697E BD180697 8396 SG8396AX PF8396AX AD8396 AD8396A QE8396AX QE8396X SS8396AX D1723 1723

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.