Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transit Auto Front Disc Brake Rotors And Ceramic Pads Kit For Hyundai Elantra K8T-100623

Front Disc Brake Rotors And Ceramic Pads Kit For Hyundai Elantra (Discontinued)

  • Mfr # K8T-100623
  • Zoro # G812238698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8T-100623
Zoro #
G812238698
UPC #
827098314556
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-104693 K8C-100604 K8F-100575 K8S-100606 KDA-100291 KDC-100043 KDF-100143 KDS-100131 KDT-100147 KGA-100990 KGC-100444 KGF-100449 KGS-100452 KGT-100485
  • Part Reference Numbers : AC60005 AR60005 CR60005 PR60005 31584 YH321985C YH321985 120.51044 121.51044 BR901096 HY-3101 2488821300 2488821474 488821300 488821474 7488821300 7488821474 901096 Q31584 980897 BD180377 9143 SG9143X PF9143X AD9143 QE9143X SS9143X D1912 1912 SCD1912

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.