This item is Discontinued.

Transit Auto Front Disc Brake Rotors And Semi-Metallic Pads Kit For 2006-2013 Suzuki Grand Vitara K8F-100477

Front Disc Brake Rotors And Semi-Metallic Pads Kit For 2006-2013 Suzuki Grand Vitara (Discontinued)

  • Mfr # K8F-100477
  • Zoro # G812235116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8F-100477
Zoro #
G812235116
UPC #
827098230108
Country of Origin
China

Description

PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • High density friction material to ensure a long pad life and excellent stopping power
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Premium rubber core multi-layer rubberized shims reduce noise-causing vibration
  • Cross-Hatched interior finish to improve the shoes' ability to grip the drum surface, especially during initial brake applications or in wet conditions
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic Positive Plus Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-104224 K8C-100644 K8S-100509 K8T-100515 KGA-101026 KGC-100594 KGF-100358 KGS-100365 KGT-100386
  • Part Reference Numbers : AG31454 CR31454 PR31454 31454 YH200369C YH200369 120.48011 121.48011 BR900638 SZ-815 248880509 48880509 748880509 900638 Q31454 980509 ASU1002 BD180049 8307 SG8307X PF8307X QE8307X SS8307X D1188 1188

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.