This item is Discontinued.

Transit Auto Front Disc Brake Rotors And Semi-Metallic Pads Kit For BMW 330Ci 330i Z4 330xi K8S-100402

Front Disc Brake Rotors And Semi-Metallic Pads Kit For BMW 330Ci 330i Z4 330xi (Discontinued)

  • Mfr # K8S-100402
  • Zoro # G012238948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8S-100402
Zoro #
G012238948
UPC #
827098284729
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • High density friction material to ensure a long pad life and excellent stopping power
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Premium shims for provides increased strength and insulation against noise
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic SIM Brake Pad Set
  • Kit Variations: K8A-104159 K8C-100181 K8F-100374 K8T-100397 KGA-100818 KGC-100319 KGF-100266 KGS-100271 KGT-100284
  • Part Reference Numbers : AG34211 CR34211 PR34211 34211 YH145412C YH145412 120.34052 121.34052 BR34211 BM-757 248880096 48880096 748880096 126234 Q34211 980096 BD126234 946A D946A 7592 SG7592AM PF7592AM SS7592AM UP7592AM D946 946

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.