This item is Discontinued.

Transit Auto Front Disc Brake Rotors And Semi-Metallic Pads Kit For Kia Telluride Hyundai Palisade K8F-103708

Front Disc Brake Rotors And Semi-Metallic Pads Kit For Kia Telluride Hyundai Palisade (Discontinued)

  • Mfr # K8F-103708
  • Zoro # G912287305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8F-103708
Zoro #
G912287305
UPC #
775629430933
Country of Origin
Unknown

Description

PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • High density friction material to ensure a long pad life and excellent stopping power
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Premium rubber core multi-layer rubberized shims reduce noise-causing vibration
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic Positive Plus Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-104615 K8C-103131 K8T-104108 KGA-100246 KGC-102268 KGF-102719 KGT-102895
  • Part Reference Numbers : AC63065 AR63065 CR63065 PR63065 YH707638C YH707638 120.50044 121.50044 BR901788 HY-3106 248882624 48882624 748882624 901788 610108 Q1982624 982624 9454 SG9454X PF9454X AD9454 D2215 2215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.