Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Transit Auto Front Hub Bearing Assembly Disc Brake Rotor & Semi-Metallic Pads Kit For Dodge Ram 1500 KBB-105984

Front Hub Bearing Assembly Disc Brake Rotor & Semi-Metallic Pads Kit For Dodge Ram 1500 (Discontinued)

  • Mfr # KBB-105984
  • Zoro # G012293374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBB-105984
Zoro #
G012293374
UPC #
827098345765
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • High density friction material to ensure a long pad life and excellent stopping power
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Kit Includes: 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic SIM Brake Pad Set (Hardware Included)
  • Kit Variations: KBB-100891 KBB-103014 KBB-103209 KBB-103412 KBB-103859 KBB-104340 KBB-104841 KBB-105401 KBB-120352 KBB-121136 KBB-122250
  • Part Reference Numbers : H515113 515113 BR930690 SP500101 AC53005 AG53005 CR53005 PR53005 53005 YH145381C YH145381 120.67053 121.67053 BR53005 53160 248880073 48880073 748880073 126062 Q53005 780073 BD126062 7991 SG7991M PF7991M AD7991 FT7991 QE7991M SS7991M D1084 1084

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.