This item is Discontinued.

Transit Auto Front Hub Bearing Coated Brake Rotor Pad Kit For BMW 335i With 340mm Diameter KBB-126024

Front Hub Bearing Coated Brake Rotor Pad Kit For BMW 335i With 340mm Diameter (Discontinued)

  • Mfr # KBB-126024
  • Zoro # G412286310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBB-126024
Zoro #
G412286310
UPC #
775629720270
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • PPF USA-engineered low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • High density friction material to ensure a long pad life and excellent stopping power
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Kit Includes: 2x Front Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic Positive Plus Brake Pad Set (Hardware Included)
  • Kit Variations: KBB-125514 KBB-125584 KBB-125748 KBB-125885 KBB-125886 KBB-126022 KBB-126280 KBB-126282 KBB-126359 KBB-126428 KBB-126499
  • Part Reference Numbers : H513254 513254 BR930621 HA590162 AR14115 CR14115 PR14115 YH425731C YH425731 120.34140 126.34140 121.34140 226.34140 BR901542 BR901680 BM-7037 BM-7044 2488821732 2488821732DR 488821732 488821732DR 7488821732DR 7488821732 901542 901680 940285 620014 BBM1081 G8168OE DS8168 DS8168OE G8168 TQ8168 TQ8168OE BD180578E BD180578 8822 8991 UP8822M D1609 1609

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.