This item is Discontinued.

Transit Auto Front Rear Brake Rotor Semi-Metallic Pad & Drum Kit 7Pc For Ford Escape Mercury Mariner K8S-102042

Front Rear Brake Rotor Semi-Metallic Pad & Drum Kit 7Pc For Ford Escape Mercury Mariner (Discontinued)

  • Mfr # K8S-102042
  • Zoro # G412260549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8S-102042
Zoro #
G412260549
UPC #
827098341583
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • TQ OE-matched material gives our spring kit the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • High density friction material to ensure a long pad life and excellent stopping power
  • Independently tested with Noise/Vibration/Harshness (NVH) and durability/wear testing; resulting in high quality and reliable products
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 2x Rear Top Quality Brake Drum (Both Side) + 1x Front Semi-Metallic SIM Brake Pad Set (Hardware Included) + 1x Rear Top Quality Drum Brake Hardware Kit + 1x Rear Top Quality Drum Brake Shoe Set
  • Kit Variations: K8A-100109 K8A-105483 K8C-102358 K8C-102950 K8F-102036 K8F-102196 K8S-102223 K8T-102310 K8T-102392
  • Part Reference Numbers : AC54123 AG54123 CR54123 PR54123 54123 YH145583C YH145583 120.65107 121.65107 BR54123 54216 248880272 48880272 748880272 126197 Q54123 680272 BD126197 AD85575 CD85575 PD85575 35126 YH235184C YH235184 122.65046 123.65046 BD920126 84217 4406669 920126 Q35126 9792 BD126444 BD180314 8445 7950 SG7950X PF7950X AD7950 QE7950X SS7950X UP7950X D1047 1047 7422 H7355 HW7355 H7442 936 NB936 936B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.