This item is Discontinued.

Transit Auto Front Rear Brake Rotors Semi-Metallic Pad Drum Kit For Chevrolet Aveo Spark Aveo5 Pontiac K8A-105217

Front Rear Brake Rotors Semi-Metallic Pad Drum Kit For Chevrolet Aveo Spark Aveo5 Pontiac (Discontinued)

  • Mfr # K8A-105217
  • Zoro # G712273959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8A-105217
Zoro #
G712273959
UPC #
775629683506
Country of Origin
Unknown

Description

AmeriBRAKES pads are engineered with vehicle-optimized formulas matching OE specs for optimal braking


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Exclusive carbon enhanced materials to ensure optimal all-condition performance
  • Precision ground maximizes friction-to-drum contact
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 2x Rear Top Quality Brake Drum (Both Side) + 1x Front Semi-Metallic AmeriBRAKES Brake Pad Set (Hardware Included) + 1x Rear Top Quality Drum Brake Shoe Set
  • Kit Variations: K8C-102607 K8F-103212 K8S-103233 K8T-103743 KGA-104277 KGC-101993 KGF-102413 KGS-102205 KGT-102497
  • Part Reference Numbers : AC55099 AG55099 CR55099 PR55099 31324 31073 55099 YH141659C YH145662C YH141659 YH145662 120.36004 120.49008 121.36004 121.49008 BR31073 BR900314 55182 GM-202 24886019 24886954 248880212 4886019 48880212 74886019 74886954 4886954 748880212 126130 126134 Q31073 56019 580212 96954 AGM1005 BD125012 BD126130 BD126134 AD90675 CD90675 PD90675 80124 YH200409C YH203551C YH200409 YH203551 122.49003 122.62037 123.49003 123.62037 BD920110 85182 4406670 920110 Q80124 9781 AGM1020 BD126287 BD126557 PRM797 797A D797A 7667 7668 7779 8935 AD7779 PF7667M PF7779AX PF7779M QE7779 QE7779AX SG7779M SS7667M SS7779AX SS7779M D1035 D797 D902 1035 797 902 814 NB814 814B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.