This item is Discontinued.

Transit Auto Front Rear Ceramic Pads And Coated Disc Brake Rotors Kit For 2006-2009 Hyundai Azera KGA-102824

Front Rear Ceramic Pads And Coated Disc Brake Rotors Kit For 2006-2009 Hyundai Azera (Discontinued)

  • Mfr # KGA-102824
  • Zoro # G612257042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGA-102824
Zoro #
G612257042
UPC #
775629618485
Country of Origin
Unknown

Description

AmeriBRAKES pads are engineered with vehicle-optimized formulas matching OE specs for optimal braking


  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Exclusive carbon enhanced materials to ensure optimal all-condition performance
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • 1:1 OE Design - Chamfered and slotted only when applicable to ensure safety and perfect fit
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • OE Designed shims for virtually no vibration and noiseless braking
  • Kit Includes: 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic AmeriBRAKES Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic AmeriBRAKES Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-103095 K8A-103096 K8A-103097 K8A-103098 K8C-101481 K8F-101178 K8S-101235 K8T-101274 KGA-102822 KGA-102823 KGA-102825 KGC-101240 KGF-100874 KGS-100862 KGT-100941
  • Part Reference Numbers : AG31362 CR31362 PR31362 31362 YH145674C YH145674 120.51018 121.51018 BR31362 HY-350 KI-945 248880277 48880277 748880277 126172 EC31362 980277 BKI1002 BD126172E BD126172 PRC1125 8233 8306 AD8233 PF8233X QE8233X SG8233X SS8233X D1125 1125 AR60585 CR60585 PR60585 31421 YH200370C YH200370 120.51022 121.51022 BR900398 HY-351 248880417 48880417 748880417 126173 EC31421 980417 BD126460E BD126460 PRC813 863 D863 7688 AD7688 PF7688X QE7688X SG7688X SS7688X UP7688 D813 813

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.