This item is Discontinued.

Transit Auto Front Rear Coat Brake Rotors Ceramic Pad Kit For Ford Transit-250 Transit-350 Transit-150 KGT-100730

Front Rear Coat Brake Rotors Ceramic Pad Kit For Ford Transit-250 Transit-350 Transit-150 (Discontinued)

  • Mfr # KGT-100730
  • Zoro # G812883027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGT-100730
Zoro #
G812883027
UPC #
827098594576
Country of Origin
China

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Scorched for almost no break-in process required, raised initial cold effectiveness and enhanced Pad-to-Rotor contact
  • Kit Includes: 2x Front Coated Genius Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included)
  • Kit Variations: K8C-101235 K8F-100917 K8T-100980 KC8-101127S KC8-101138T KC8-101140C KC8-101153P KC8-102388N KC8-102389N KC8-102390N KC8-102391N KC8-102392N KC8-102393N KC8-102394N KC8-102395N KC8-102396N KCG-100886P KCG-100921S KCG-100972C KCG-100977T KCG-102147N KCG-102148N KCG-102149N KCG-102150N KCG-102151N KCG-102152N KCG-102153N KCG-102154N KCG-102155N KGA-105316 KGA-105317 KGA-105318 KGA-105319 KGA-105715 KGA-105716 KGA-105717 KGA-105718 KGA-105719 KGC-101285 KGF-100686 KGS-100666
  • Part Reference Numbers : AR85185 CR85185 PR85185 YH527283C YH527283 125.65150 121.65150 BR901370 54310 2488821688 488821688 7488821688 901370 941038 640002 EC1681781 681781 BFO1031 BD180664E BD180664 1774A D1774A 9004 SG9004M PF9004M FT9004 SS9004M UP9004M D1774 1774 SCD1774 AR85735 CR85735 PR85735 YH527279C YH527279 120.65145 121.65145 BR901368 54311 2488870126 488870126 7488870126 901368 941026 640003 EC1681939 681939 BFO1032 BD180665E BD180665 9005 SG9005M PF9005M FT9005 SS9005M UP9005M D1775 1775 SCD1775

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.