This item is Discontinued.

Transit Auto Front Rear Disc Brake Rotors And Ceramic Pads Kit For Audi A7 Quattro K8T-104234

Front Rear Disc Brake Rotors And Ceramic Pads Kit For Audi A7 Quattro (Discontinued)

  • Mfr # K8T-104234
  • Zoro # G612294153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8T-104234
Zoro #
G612294153
UPC #
775629580089
Country of Origin
Unknown

Description

Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise


  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Ceramic TEC Brake Pad Set (Hardware Included) + 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included)
  • Kit Variations: K8C-103228 K8F-103830 KGC-102379 KGF-102830 KGT-103023
  • Part Reference Numbers : 100338075 A942767 YH424336C YH424336 120.33146 121.33146 940156 620024 AVW1013 TQ8265 8758 SG8758X SS8758X UP8758M UP8758X D1549 1549 SCD1549 AR12505 CR12505 PR12505 34475 YH324787C YH324787 120.33137 121.33137 BR901398 AU-2014 248880881 48880881 748880881 901398 620023 Q34475 980881 BD180521 8785 8755 SG8785M SS8785M AD8755 UP8755M D1547 1547 SCD1547

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.