This item is Discontinued.

Transit Auto Front Rear Disc Brake Rotors Ceramic Pads And Drum Kit 7Pc For 2009-2011 Ford Focus K8C-102378

Front Rear Disc Brake Rotors Ceramic Pads And Drum Kit 7Pc For 2009-2011 Ford Focus (Discontinued)

  • Mfr # K8C-102378
  • Zoro # G912270109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K8C-102378
Zoro #
G912270109
UPC #
827098967394
Country of Origin
Unknown

Description

Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life


  • TQ OE-matched material gives our spring kit the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Independently tested with Noise/Vibration/Harshness (NVH) and durability/wear testing; resulting in high quality and reliable products
  • Precision ground maximizes friction-to-drum contact
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 2x Rear Top Quality Brake Drum (With Hub Assembly) (Both Side) + 1x Front Ceramic CMX Brake Pad Set (Hardware Included) + 1x Rear Top Quality Drum Brake Hardware Kit + 1x Rear Top Quality Drum Brake Shoe Set
  • Kit Variations: K8A-100127 K8A-105119 K8C-102558 K8F-102038 K8F-103203 K8S-102044 K8S-103440 K8T-102394 K8T-103659 KGA-104242 KGA-104276 KGC-101921 KGC-101973 KGF-102338 KGF-102408 KGS-102155 KGS-102210 KGT-102487 KGT-102519
  • Part Reference Numbers : AC54161 AG54161 CR54161 PR54161 54161 YH248774C YH248774 120.61093 121.61093 BR900580 FO-143 248880677 48880677 748880677 900580 Q54161 680677 BD126451 AD85565 CD85565 PD85565 80129 YH290674C YH290674 122.61050 123.61050 BD920132 FOD-39B 4401836 920132 Q197802 97802 BD180315 8450 SG8450X PF8450X AD8450 QE8450X SS8450X D1339 1339 7405 H7307 HW7307 H17241 747 NB747 747B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.