This item is Discontinued.

Transit Auto Front Rear Disc Brake Rotors Semi-Metallic Pads And Drum Kit 7Pc For Honda Civic K8S-102143

Front Rear Disc Brake Rotors Semi-Metallic Pads And Drum Kit 7Pc For Honda Civic (Discontinued)

  • Mfr # K8S-102143
  • Zoro # G812291921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8S-102143
Zoro #
G812291921
UPC #
827098297705
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • TQ OE-matched material gives our spring kit the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • High density friction material to ensure a long pad life and excellent stopping power
  • Independently tested with Noise/Vibration/Harshness (NVH) and durability/wear testing; resulting in high quality and reliable products
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 2x Rear Top Quality Brake Drum (Both Side) + 1x Front Semi-Metallic SIM Brake Pad Set (Hardware Included) + 1x Rear Top Quality Drum Brake Hardware Kit + 1x Rear Top Quality Drum Brake Shoe Set
  • Kit Variations: K8A-100282 K8A-100283 K8A-104974 K8A-104975 K8A-105516 K8A-105517 K8C-102276 K8C-102471 K8C-102904 K8F-102118 K8F-102472 K8F-103194 K8S-102560 K8S-103243 K8T-102483 K8T-102712 K8T-103521 KGA-104224 KGA-104225 KGA-104344 KGA-104345 KGA-104492 KGA-104493 KGC-101942 KGC-101983 KGC-102075 KGF-101626 KGF-101759 KGF-102368 KGS-101544 KGS-101673 KGS-102174 KGT-101828 KGT-101896 KGT-102503
  • Part Reference Numbers : AC31311 AG31311 CR31311 PR31311 31311 YH145397C YH145397 120.40056 121.40056 BR31311 HO-584 HO-599 248880059 48880059 748880059 126055 Q31311 980059 AHO1002 BD126055 AD58505 CD58505 PD58505 35113 YH140808C YH140808 122.40017 123.40017 BD920124 HOD-59 4406578 4406770 920124 Q35113 9775 AHO1001 BD126416 7632 7573 SG7573X PF7573X AD7573 QE7573X SS7573X UP7573X D465A 465A 17351 H17351 HW17351 H17352 913 NB913 913B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.