This item is Discontinued.

Transit Auto Front Rear Hub Bearing Coat Brake Rotor Pads Kit 10Pc For Toyota Corolla Matrix Pontiac KBB-107458

Front Rear Hub Bearing Coat Brake Rotor Pads Kit 10Pc For Toyota Corolla Matrix Pontiac (Discontinued)

  • Mfr # KBB-107458
  • Zoro # G912288586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBB-107458
Zoro #
G912288586
UPC #
827098360553
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power
  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Engineered with Carbon-Enhanced PowerCastTM (G11H18/G3000) iron castings to achieve an unmatched power and braking performance (strength, grip, stability)
  • High density friction material to ensure a long pad life and excellent stopping power
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Exclusive DS1TM Bi-Directional Drilled and Slotted for universal left or right installation
  • Kit Includes: 2x Rear Kugel Wheel Bearing and Hub Assembly (Both Side) + 2x Front Kugel Wheel Bearing (Both Side) + 2x Front Coated Drilled Slotted DS-One Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic SIM Brake Pad Set (Hardware Included) + 2x Rear Coated Drilled Slotted DS-One Disc Brake Rotor (Both Side) + 1x Rear Semi-Metallic SIM Brake Pad Set (Hardware Included)
  • Kit Variations: KBB-106311 KBB-106717 KBB-107117 KBB-107359 KBB-107548 KBB-107776 KBB-108129 KBB-108472 KBB-117236 KBB-117586 KBB-118033
  • Part Reference Numbers : H512403 512403 BR930713 HA590310 H510070 510070 FW188 AC31505 AG31505 CR31505 PR31505 31505 2164670 YH274911C YH274911 120.44160 121.44160 BR900570 TO-6164 248880629 48880629 748880629 900570 980629 BD126544E BD126544 8969 8330 SG8330X PF8330X AD8330 QE8330X SS8330X D1210 1210 AC55159 AG55159 CR55159 PR55159 55159 2164508 YH274780C YH274780 120.44165 121.44165 BR900756 TO-6165 248880704 48880704 748880704 900756 580704 BD126558E BD126558 1354A D1354A 8846 8463 SG8463AX SG8463X PF8463AX PF8463X QE8463AX QE8463X SS8463AX SS8463X D1423 1423

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.