This item is Discontinued.

Transit Auto Front Rear Semi-Metallic Pad & Disc Brake Rotor Kit For Ford Crown Victoria Mercury Grand K8A-103531

Front Rear Semi-Metallic Pad & Disc Brake Rotor Kit For Ford Crown Victoria Mercury Grand (Discontinued)

  • Mfr # K8A-103531
  • Zoro # G312244564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K8A-103531
Zoro #
G312244564
UPC #
775629662518
Country of Origin
Unknown

Description

AmeriBRAKES pads are engineered with vehicle-optimized formulas matching OE specs for optimal braking


  • Exclusive G3000 heat-flowed castings steel give our rotors the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Exclusive carbon enhanced materials to ensure optimal all-condition performance
  • Manufactured with multiple alloys for improved heat dissipation and performance
  • 1:1 OE Design - Chamfered and slotted only when applicable to ensure safety and perfect fit
  • Double disc ground finish eliminates lateral run-out and DTV (disk thickness variation) issues on the rotor and improves pad-rotor bed-in
  • OE Designed shims for virtually no vibration and noiseless braking
  • Kit Includes: 2x Front Top Quality Disc Brake Rotor (Both Side) + 1x Front Semi-Metallic AmeriBRAKES Brake Pad Set (Hardware Included) + 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Semi-Metallic AmeriBRAKES Brake Pad Set (Hardware Included)
  • Kit Variations: K8C-101429 K8F-100862 K8S-100888 K8T-100920
  • Part Reference Numbers : AG54103 CR54103 PR54103 54103 YH145326C YH145326 120.61072 121.61072 BR54103 54221 248880110 48880110 748880110 125785 Q54103 680110 BD125785 PRM931 7834 AD7834 FT7834 PF7834M PF7834X QE7834X SG7834X SS7834X UP7834X D931 931 AG54105 CR54105 PR54105 54105 YH145353C YH145353 120.61073 121.61073 BR54105 54202 248880129 48880129 748880129 125786 Q54105 680129 BD125786 PRC1040A PRM932 1040B D1040B 7835 7944 AD7835 AD7944 FT7835 FT7944 PF7835M PF7835X PF7944AX PF7944BX PF7944X QE7944BX QE7944X SG7835X SG7944BX SG7944X SS7835X SS7944AX SS7944BX SS7944X UP7835X UP7944X D1040 D1040A D932 1040 1040A 932

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.