This item is Discontinued.

Transit Auto Rear Brake Caliper Coat Rotors & Semi-Metallic Pad Kit For 2009-2013 Suzuki Grand Vitara KCG-100277S

Rear Brake Caliper Coat Rotors & Semi-Metallic Pad Kit For 2009-2013 Suzuki Grand Vitara (Discontinued)

  • Mfr # KCG-100277S
  • Zoro # G512861769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCG-100277S
Zoro #
G512861769
UPC #
775629409311
Country of Origin
China

Description

CMX new calipers are manufactured to exacting OE standards to ensure a perfect performance for the life of the vehicle


  • SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • High density friction material to ensure a long pad life and excellent stopping power
  • Industrial grade ZincShieldTM caliper coating provides an unmatched protection against Rust, Moisture and Oxidation
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Kit Includes: 2x Rear CMX Disc Brake Caliper (Both Side) + 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Semi-Metallic SIM Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-100971 K8A-100972 K8C-102073 K8F-101895 K8S-101920 K8T-102028 KC8-100246T KC8-100514S KC8-100585C KC8-100606P KC8-101233N KC8-101234N KCG-100201T KCG-100285P KCG-100286C KCG-101039N KCG-101040N KGA-103589 KGA-103590 KGC-101734 KGF-101496 KGS-101437 KGT-101598
  • Part Reference Numbers : 19A6036A SLB20719 2C-6036A 19-P6036A 19-B6036A SC5005 C48510 2840XA 99-01426A 10-07595-1 19A6037A SLB20718 2C-6037A 19-P6037A 19-B6037A SC5006 C48509 2840XB 99-01426B 10-07596-1 AR73535 CR73535 PR73535 31540 YH284783C YH284783 120.48014 121.48014 BR901140 SZ-818 248880747 48880747 748880747 901140 EC31540 980747 BD180393E BD180730E BD180393 BD180730 1393A 905A D1393A D905A 8405 8501 7784 SG7784X PF7784X AD7784 QE7784X SS7784X UP7784X D905 905

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.