Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Transit Auto Rear Brake Caliper Rotor Ceramic Pad Kit For 2008-2009 Dodge Caliber W/ Casting No 3503 KC8-100016T

Rear Brake Caliper Rotor Ceramic Pad Kit For 2008-2009 Dodge Caliber W/ Casting No 3503 (Discontinued)

  • Mfr # KC8-100016T
  • Zoro # G512249130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC8-100016T
Zoro #
G512249130
UPC #
775629134411
Country of Origin
Unknown

Description

CMX new calipers are manufactured to exacting OE standards to ensure a perfect performance for the life of the vehicle


  • Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
  • Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
  • Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
  • Industrial grade ZincShieldTM caliper coating provides an unmatched protection against Rust, Moisture and Oxidation
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
  • Kit Includes: 2x Rear CMX Disc Brake Caliper (Both Side) + 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included)
  • Kit Variations: KC8-100379P KC8-100424C KC8-100439S KC8-100824N KC8-100825N KCD-100519S KCD-100527C KCD-100534P KCD-100538T KCD-101444N KCD-101445N KCG-100136S KCG-100143C KCG-100143P KCG-100247T KCG-100711N KCG-100712N
  • Part Reference Numbers : 18A5105 SLB2092 2C-5105 18-P5105 18-B5105 BC63538 SC0289 C63538 2661XB 99-17741B 11-14523-1 FRC11959N FRC11959C FRC11959 CN1604 18A5104 SLB2093 2C-5104 18-P5104 18-B5104 BC63537 SC0290 C63537 2661XA 99-17741A 11-14524-1 FRC11960N FRC11960C FRC11960 CN1603 AC53036 AG53036 CR53036 PR53036 53036 YH145672C YH145672 120.63066 121.63066 BR900334 BR900600 53236 248880457 48880457 748880457 900334 Q53036 780457 BD126539 7940 SG7940X PF7940X AD7940 QE7940X SS7940X D1037 1037 SCD1037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.