This item is Discontinued.

Transit Auto Rear Coat Brake Rotors Ceramic Pad Kit For Chevrolet Express 4500 With Single Wheels KGC-101442

Rear Coat Brake Rotors Ceramic Pad Kit For Chevrolet Express 4500 With Single Wheels (Discontinued)

  • Mfr # KGC-101442
  • Zoro # G812300432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGC-101442
Zoro #
G812300432
UPC #
775629047704
Country of Origin
Unknown

Description

Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life


  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Precision manufactured to meet automotive-industry TS16949 quality certification standard
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
  • 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Kit Includes: 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set (Hardware Included)
  • Kit Variations: K8A-100569 K8A-100571 K8C-101944 K8F-101547 K8S-101558 K8T-101668 KC8-100335T KC8-100590S KC8-100696P KC8-100717C KC8-100954N KC8-100955N KCG-100017S KCG-100020C KCG-100020P KCG-100090T KCG-100938N KCG-100939N KGA-103522 KGA-103525 KGF-102037 KGS-101859 KGT-102189
  • Part Reference Numbers : AR90545 CR90545 PR90545 55158 YH287890C YH287890 120.66071 121.66071 BR900660 55432 248880687 48880687 748880687 900660 EC55158 580687 BD180271E BD180271 7875 SG7875X PF7875X FT7875 QE7875X SS7875X UP7875X D974 974

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.