
Rear Disc Brake Rotors And Ceramic Pads Kit For Hyundai Santa Fe Kia Telluride Palisade (Discontinued)
- Mfr # K8C-103123
- Zoro # G112239777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K8C-103123
Zoro #
G112239777
UPC #
775629524601
Country of Origin
Unknown
Description
Exclusive high-density ceramic formula for optimal braking power and quietness. Our formula provides unmatched braking power in hot or cold weather with optimal pad life
- Engineered with carbon-enhanced XCastTM (G3000) iron castings to achieve an optimal wear resistance, tensile strength and steel hardness providing unmatched braking performance
- Precision manufactured to meet automotive-industry TS16949 quality certification standard
- 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
- Quiet Channel Technology: Advanced materials virtually eliminate the usual noise caused by misalignment
- Cross-Hatched interior finish to improve the shoes' ability to grip the drum surface, especially during initial brake applications or in wet conditions
- Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
- Kit Includes: 2x Rear Top Quality Disc Brake Rotor (Both Side) + 1x Rear Ceramic CMX Brake Pad Set
- Kit Variations: K8A-100449 K8F-103699 K8T-104100 KGA-103453 KGC-102266 KGF-102712 KGT-102890
- Part Reference Numbers : AC63555 AR63555 CR63555 PR63555 YH665979C YH665979 120.51063 120.51070 121.51063 121.51070 BR901724 HY-3107 248882513 48882513 748882513 901724 950285 610089 Q1982513 982513 AHY1031 BD180985E BD180985 9440 SG9440X PF9440X AD9440 D2199 2199
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.