1000Base-BX SFP Module - 1 x 1000Base-BX
Mfr # TN-GLC-BX-U-40
Zoro # G214909486
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 1000Base-BX
Transmitted WaveLength
1310 nm
Connector Type
LC
Received WaveLength
1490 nm
Application
Data Networking
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-GLC-BX-U-40
Zoro #
G214909486
UPC #
648177025466
Country of Origin
Taiwan, Province of China
Dimensions
Transmitted WaveLength
1310 nm
Received WaveLength
1490 nm
Details
Interfaces/Ports Details
(1) LC 1000Base-BX
Item
SFP Module
Connector Type
LC
Application
Data Networking
Number of Ports
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.