15W Power Supply - 12 V DC Output - 15 W

  • Mfr # 25025-NA

  • Zoro # G614882921


product price:  $31.49
/ea

Key Features

Output Power
15 W
Voltage
12 V DC
Environmentally Friendly
Yes
Output Current
1.25 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25025-NA
Zoro #
G614882921
UPC #
648177036851
Country of Origin
Taiwan, Province of China

Details

Item
Power Supply
Output Power
15 W
Voltage
12 V DC
Environmentally Friendly
Yes
Output Current
1.25 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.