
Small Form Factor Pluggable (SFP) Transceiver Module - 1 x 1000Base-SX
Mfr # TN-GLC-SX-MM-2K
Zoro # G814909442
product price:Â $69.25
/eaKey Features
Compatibility
Transition Networks SFP module is fully comply with the Multi Sourcing Agreement (MSA).
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-GLC-SX-MM-2K
Zoro #
G814909442
UPC #
648177023448
Country of Origin
Taiwan, Province of China
Dimensions
Wavelength
850 nm
Details
Compatibility
Transition Networks SFP module is fully comply with the Multi Sourcing Agreement (MSA).
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-SX
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Media Type Supported
Optical Fiber
Connector Type
LC
Item
SFP Transceiver Module
Application
Data Networking
Number of Ports
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.