Shop VERTIV
Additional $360.00 delivery surcharge applies per item.
See details
See all product information
Create Account
(VR3350) Rack Equipment
- Mfr # VR3350
- Zoro # G414909750
product price:Â
$
4,060.99
/ea
Key Features
Material
Steel
Width
31.5 in
Depth
47.2 in
Height
78.7 in
Rack Height
42U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VR3350
- Zoro #
- G414909750
- UPC #
- 767041025309
- Country of Origin
- China
Dimensions
- Width
- 31.5 in
- Depth
- 47.2 in
- Height
- 78.7 in
- Rack Height
- 42U
- Rack Depth
- 47.83 in
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Material
- Steel
- Compatibility
- Vertiv VR Rack
- Package Contents
- VR - 42U with Doors/ Sides & Casters, 50 x M6 Cage Nuts and M6 Screws, Baying Hardware, Edge Grommet, Combination T30 Torx L-key with Phillips head, Cage nut insertion tool, T30 Extension Driver
- Dynamic/Rolling Weight Capacity
- 2500 lb
- Static/Stationary Weight Capacity
- 3000 lb
- Environmentally Friendly
- Yes
- Assembly
- Not Required
- Color
- Black
- Application
- UPS, KVM Switch, Patch Panel, Server, PDU, LAN Switch
- Mounting
- Floor Standing
- Product Line
- VR
- Form Factor
- Floor Standing
- Compatible With
- Vertiv VR Rack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.