Shop TRANSITION NETWORKS
See all product information
Create Account
TRANSCEIVER - SFP+, 1000BASE-LX/10GBASE-LR, 1G/10G, SM DUPLEX LC, 1310, 10KM, 3.3
- Mfr # TN-10GSFP-LR1M
- Zoro # G023564548
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Height
0.3 in
Width
0.5 in
Depth
2.2 in
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-10GSFP-LR1M
- Zoro #
- G023564548
- UPC #
- 648177041619
- Country of Origin
- Taiwan, Province of China
- Number of Ports
- 1
- Connector Type
- LC
Dimensions
- Height
- 0.3 in
- Width
- 0.5 in
- Depth
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.