Shop TRANSTECH
See all product information
Create Account
Strapping Coil, 5/8 in W, 0.023 in Thick, 2,050 ft L, Steel
- Mfr # ST-SSM85204
- Zoro # G713768164
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Strapping Length
2,050 ft
Strapping Width
5/8 in
Coil Weight
1670 lb
Strapping Thickness
0.023 in
Strapping Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST-SSM85204
- Zoro #
- G713768164
- UPC #
- 657112407649
- Country of Origin
- China
- Item
- Strapping Coil
- Coil Weight
- 1670 lb
- Strapping Material
- Steel
Dimensions
- Strapping Length
- 2,050 ft
- Strapping Width
- 5/8 in
- Strapping Thickness
- 0.023 in
Description
Apex steel strapping. Mill wound coil, painted and waxed, brown in color. Edge rolled and coated for easy use. 0.023 in thick, 1670 lb. coil. All measurements are approximate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.