Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series
Mfr # 404-26
Zoro # G0091528
product price: $26.39
/eaKey Features
For Use With
Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Brass
Series
TOUGH LOCK(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-26
Zoro #
G0091528
UPC #
688515184806
Country of Origin
United States
Dimensions
Minimum Wire Diameter
0.023 in
Maximum Wire Diameter
0.125 in
Details
Item
Retaining Head
For Use With
Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Material
Brass
Series
TOUGH LOCK(TM)
Connection Style
Slip-On
Type
Heavy Duty, Dual Taper
Style
Heavy Duty
Duty Rating
Heavy Duty
Connection Thread Type
Slip-On
Compatible with Series
TOUGH LOCK
Gas Diffuser Number
404-26
Compatible with Brand
Bernard, Tough Gun
Connection Type
Slip-On
Description
Retaining Head, Compatible with Brand Bernard, Tough Gun, Series TOUGH LOCK(TM), Gas Diffuser Number 404-26, Compatible with Series TOUGH LOCK, Connection Type Slip-On, Duty Rating Heavy Duty, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With Bernard BTB MIG Guns, Clean Air Fume Extraction MIG Guns and Tregaskiss Robotic MIG Guns, Material Brass, Maximum Wire Diameter 0.125 in, Minimum Wire Diameter 0.023 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.