Shop TREMCO
See all product information
Create Account
Dymonic 100 High Movement Single Component Polyurethane Sealant Almond 10.1oz Cartridge
- Mfr # 965724C323
- Zoro # G822822764
product price:Â
$
14.15
/ea
Sold in multiples of 30 for $424.50
Key Features
Container Type
Cartridge
Series
Dymonic 100
Working Time
2-3 Hours
Full Cure Time
7-14 Days
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 965724C323
- Zoro #
- G822822764
- UPC #
- -
- Country of Origin
- United States
- Item
- Sealant
- Container Type
- Cartridge
- Color
- Almond
- Series
- Dymonic 100
- Working Time
- 2-3 Hours
- Full Cure Time
- 7-14 Days
- Sealant Base
- Polyurethane
- Application Temp. Range
- -40 to 180 Degrees F
- Specific Gravity
- 1.3302
- Standards
- ASTM C920 Type S Grade NS Class 50 Use NT/T/M/A/O/I, U.S. Federal Specification TT-S-00230C Class A Type II, CAN/CGSB-19 13-M87, International Code Council (ICC) Section R703.8 Flashing, AAMA 714-15 Specification for Liquid-Applied Flashing
Description
Dymonic 100 High-Performance High Movement Single Component Polyurethane Sealant Almond 10.1oz Cartridge