Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Surface Bit Socket 110 mmL
- Mfr # 444+9414
- Zoro # G223581734
product price:Â
$
23.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444+9414
- Zoro #
- G223581734
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M14 Size 1/2 Inch Drive 110mm Length Durable Design - 444+9414 Professional Bit Socket This 1/2 inch drive M14 Ribe surface bit socket is built for consistent fit and dependable torque transfer in professional service work. With a 110mm (4.33 inch) overall length, it provides added reach while maintaining secure engagement between the bit and socket drive. Constructed from high speed steel, it's designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term shop organization, supporting efficient tool selection during routine or repeat jobs. Key Benefits 1/2 inch drive M14 Ribe bit socket for precise fastener engagement. 110mm overall length helps access recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Permanently stamped size markings support quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 444+9414. Designed for professional-grade use, this bit socket supports long-term reliability under heavy, repetitive service conditions. Its durable materials, clear markings, and standards compliance help keep workflows consistent and reduce time lost to tool mismatches or premature wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.