Shop TREND

Aluminum Oxide 80 Grit Sanding Belt, 75 x 533mm, Pack of 3, AB/B75A/80A, 3PK

  • Mfr # U*AB/B75A/80A

  • Zoro # G323924660


product price:  $6.55
/pk 3, $2.18/ea
Sold in multiples of 2 for $13.10

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/B75A/80A
Zoro #
G323924660
UPC #
-
Country of Origin
China

Description

The Trend Aluminum Oxide 3x21 Inch 80 Grit Abrasive Sanding Belt is designed for high performance and durability, making it an essential tool for any woodworking or metalworking project. This pack of three sanding belts features a highly durable aluminum oxide grit that outlasts conventional abrasives by three times, ensuring efficient stock removal and a longer lifespan. The anti-clog technology, with increased spacing between grit particles, minimizes clogging, especially when working with resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, providing long-lasting sanding capabilities. With a universal fitment hole pattern and a hook and loop attachment system, these sanding belts are compatible with all major sander manufacturers, maximizing dust extraction performance. Available in various grit options, including 40, 60, 80, and 120, they are suitable for use on wood, paint, metal, and plaster. The tear-resistant heavyweight polyester backing ensures durability, while the controlled cut allows for high-quality preparation and finishing on all materials. Ideal for fast stock and paint removal, shaping, flattening stock, and cleaning back floorboards, these sanding belts are a versatile addition to your toolkit. Each pack includes three 80 grit sanding belts measuring 75mm x 533mm, making them perfect for both professional and DIY applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.