Shop TREND

Aluminum Oxide Sanding Belt, 100 x 610mm, 60 Grit, Pack of 3, AB/B100/60A, 3PK

  • Mfr # U*AB/B100/60A

  • Zoro # G123924761


product price:  $9.85
/pk 3, $3.28/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/B100/60A
Zoro #
G123924761
UPC #
-
Country of Origin
China

Description

The Trend Aluminum Oxide 4x24 Inch 60 Grit Abrasive Sanding Belt is designed for high performance and durability, making it an essential tool for any woodworking or metalworking project. This pack of three sanding belts features a highly durable aluminum oxide grit that maintains its performance three times longer than conventional abrasives, ensuring efficient stock removal. The anti-clog technology, with increased spacing between grit particles, reduces clogging and maximizes stock removal, particularly on resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing minimizes cracking and grit loss, providing long-lasting sanding durability. With a universal fitment hole pattern and a hook and loop attachment system, these belts are compatible with all major sander manufacturers, enhancing dust extraction performance. Available in various grit options, including 40, 60, 80, and 120, these belts are suitable for use on wood, paint, metal, and plaster. The fiber reinforced tape welded butt joint maximizes joint strength for smooth, bump-free sanding, while the tear-resistant heavyweight polyester backing resists tearing and fraying during use. Ideal for fast stock and paint removal, shaping, flattening stock, leveling, and cleaning back floorboards, these sanding belts are a versatile addition to your toolkit. Experience the difference with the Trend Aluminum Oxide Sanding Belt, designed for maximum performance and longevity in all your sanding applications.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.