1/4-Inch Router Collet Extension, 2-Inch Length Increase, 1/2-Inch Shank, CE/127635
- Mfr # U*CE/127635
- Zoro # G323924653
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
3-5/16 in
Includes
1 x 1/4 in Router Collet Extension
For Use With
1/4 in Router Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*CE/127635
- Zoro #
- G323924653
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3-5/16 in
Details
- Material
- Steel
- Includes
- 1 x 1/4 in Router Collet Extension
- Item
- 1/2 in Shank to 1/4 in Collet Ext
- For Use With
- 1/4 in Router Bits
Description
The Trend 1/4-Inch Router Collet Extension is an essential tool for woodworkers looking to enhance their routing capabilities. Designed to extend the shank length of short 1/4-inch router bits by 2 inches, this collet extension provides the added reach needed for various woodworking projects, especially when using router tables. Its precision machined one-piece steel body ensures durability and longevity, making it a reliable choice for repeated use. The multi-split spring steel collet and nut offer a strong and secure grip on your router bits, allowing for confident operation at speeds up to 18,000 RPM. With a 1/2-inch shank designed specifically for 1/4-inch bits, this collet extension accommodates a maximum tool diameter of 1-31/32 inches and a maximum tool cut length of 1-3/16 inches. To attach the collet extension, a 3/4-inch and 7/8-inch spanner is required, making it easy to integrate into your existing setup. Whether you're a professional woodworker or a DIY enthusiast, this collet extension enhances versatility and flexibility in your projects, making it a must-have accessory for any routing application. With a compact packaged size, the Trend 1/4-Inch Router Collet Extension is a smart investment for anyone looking to improve their woodworking efficiency and precision.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.