Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
8-Foot Door Hinge Jig, 3 Piece Set, Portable Template for Wooden Doors, H/JIG/8FT
- Mfr # U*H/JIG/8FT
- Zoro # G823924719
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Includes
1 x 8ft Door Hinge Jig Set
Material
Tungsten Carbide Tipped
Width
1/2 in
Application
Hinge recess routing
For Use With
Trend 8-Foot Door Hinge Jig H/JIG/8FT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*H/JIG/8FT
- Zoro #
- G823924719
- UPC #
- -
- Country of Origin
- China
- Includes
- 1 x 8ft Door Hinge Jig Set
- Material
- Tungsten Carbide Tipped
- Item
- 8ft Hinge Jig 3-Piece Set
- Application
- Hinge recess routing
- For Use With
- Trend 8-Foot Door Hinge Jig H/JIG/8FT
Dimensions
- Width
- 1/2 in
Description
The Trend 8-Foot Door Hinge Jig is a versatile and efficient solution for accurately recessing hinges in 8-foot wooden doors and frames. This three-piece portable template set simplifies the process, allowing for quick setup using the hinge as a pattern, eliminating the need for traditional marking methods. With four apertures featuring sliding plates, it ensures clean and precise recesses every time, enhancing productivity whether on-site or in joinery shops. The jig accommodates a range of hinge positions, including 4-7/8", 30-3/8", 55-7/8", and 81-3/8" down, or 9-1/8" up from the bottom of the door, making it suitable for various door sizes. Constructed from durable phenolic plastic with alloy jointing plates, it is designed for use with a light-duty plunge router featuring a 1/4" collet. The set includes a long-reach 15/32" diameter TCT router bit and a 1-3/16" screw-on guide bush, ensuring you have everything needed for a successful installation. The swivel end plate allows for a precise 1/8" gap to the door head, further enhancing accuracy. Ideal for both professionals and DIY enthusiasts, this hinge jig is a must-have tool for anyone looking to achieve flawless results in their woodworking projects.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.