Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
3-Piece Quick Release Drill Bit Guide Set, HSS, 1/4 Inch Hex Shank, QR/DBG/SET
- Mfr # U*QR/DBG/SET
- Zoro # G223924753
product price:Â
$
18.55
/ea
Key Features
Drill Bit Material
High Speed Steel (HSS)
Includes
1 x Drill Bit Guide Set (3 Piece)
Application
Pilot hole drilling for hinges and lock face plates
For Use With
Quick chucks and impact drivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*QR/DBG/SET
- Zoro #
- G223924753
- UPC #
- -
- Country of Origin
- China
- Item
- Quick Release Drill Bit Set
- Drill Bit Material
- High Speed Steel (HSS)
- Includes
- 1 x Drill Bit Guide Set (3 Piece)
- Application
- Pilot hole drilling for hinges and lock face plates
- For Use With
- Quick chucks and impact drivers
Description
The Trend 3-Piece Quick Release Drill Bit Guide Set is an essential tool for anyone looking to achieve precise and efficient drilling in wood. This set includes three high-speed steel (HSS) drill bits in sizes No.6 (2.4mm), No.8 (2.8mm), and No.10 (3.6mm), making it versatile for various hinge and lock applications. Designed for self-centering accuracy, this guide set ensures that pilot holes are drilled perfectly, allowing for easy installation of hinges and lock face plates. The spring-loaded safety mechanism guarantees that the drill bits retract safely after use, providing added security during operation. Maintenance is a breeze, as the set can be easily dismantled for cleaning and drill bit replacement, ensuring optimal performance and longevity. With a 1/4 inch hex shank, this guide set is compatible with quick chucks and impact drivers, making it a seamless addition to your woodworking toolkit. Weighing only 100g, it is lightweight and easy to handle, while its compact size of 150x69x15mm ensures it can be stored conveniently. Whether you are a professional tradesperson or a DIY enthusiast, the Trend Quick Release Drill Bit Guide Set is designed to enhance your drilling experience, providing accuracy, safety, and ease of use. Invest in this reliable tool set to elevate your woodworking projects and achieve professional results every time.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.