Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 7054154
  • Zoro # G4781861
product price: 
$
21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7054154
Zoro #
G4781861
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.30 mm to 2.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304-FM6 WSM20S
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
No. of Edges
3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
TCMT3(2.5)1-FM6 WSM20S
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Coating
PVD
For Use With
Toolholders, Boring Bars
Secondary Material Application ISO Code
P
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Steel
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TCMT3(2.5)1-FM6 WSM20S
Chip-Breaker Code
FM6
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Manufacturer Grade
WSM20S
Coating Process
PVD
Clearance Angle
7 Degrees
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews