Complete Flat Lying Trammel Set, Self-Supporting, High Tolerance, M/CFT01
- Mfr # U*M/CFT01
- Zoro # G823924795
product price:Â
$
44.69
/ea
Key Features
Includes
1 x Trammel Set
For Use With
Any steel or aluminum rule measuring 6 ines (152mm) or more
Application
Precision marking and cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*M/CFT01
- Zoro #
- G823924795
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes
- 1 x Trammel Set
- For Use With
- Any steel or aluminum rule measuring 6 ines (152mm) or more
- Item
- Flat Lying Trammel Set
- Application
- Precision marking and cutting
Description
The Complete Flat Lying Trammel Set is an innovative tool designed for precision marking and cutting, making it an essential addition to any workshop. This unique compass stands out as the only flat lying model available, providing self-supporting stability that enhances control and reduces the margin for error. Unlike traditional compasses and trammels that can be unstable due to their high center of gravity, this trammel set ensures consistent accuracy, allowing users to achieve professional results with ease. It is compatible with any steel or aluminum rule measuring 6 inches (152mm) or more, accommodating blade widths of less than 1 31/932 inches (not included). The set includes a hyper-fine snap-off blade, enabling high tolerance scribing and the ability to mark both parallel and curved lines with precision. Additionally, it features a mortise and panel gauge that offers a greater range for marking deeper into boards, making it ideal for various woodworking projects. The Complete Flat Lying Trammel Set comes with all necessary components, including two trammel heads, a blade post, a scribe/pivot post, a hyper-fine blade, a pencil, and a hex key, ensuring you have everything you need to get started. Elevate your craftsmanship and achieve flawless results with this exceptional marking tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.