Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Number Template Set for Sign Making, Clear Plastic, 2-1/4 inch High, TEMP/NUC/57
- Mfr # U*TEMP/NUC/57
- Zoro # G123924785
product price:Â
$
39.89
/ea
Key Features
Application
Sign making
Depth
15/64 in
For Use With
Plunge Router with 1/2 in guide bushing and 5/16 in diameter bit
Material
Clear Plastic
Includes
1 x Number Template Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*TEMP/NUC/57
- Zoro #
- G123924785
- UPC #
- -
- Country of Origin
- United Kingdom
- Application
- Sign making
- For Use With
- Plunge Router with 1/2 in guide bushing and 5/16 in diameter bit
- Item
- Clear Number Template Set 57mm
- Material
- Clear Plastic
- Includes
- 1 x Number Template Set
Dimensions
- Depth
- 15/64 in
- Width
- 14 11/64 in
- Length
- 57/16 in
Description
The Trend Number Template Set is designed for sign making, featuring clear plastic templates that showcase block characters in the Trend Vogue typeface. Each number stands at a height of 2-1/4 inches, ensuring visibility and legibility from a distance, making it perfect for creating impactful signs. This versatile set includes two templates covering the numbers 0-10, allowing you to craft any numerical message you need, whether it's for a phone number, date, or price. The templates are easy to use; simply attach them to a plunge router equipped with a 1/2-inch guide bushing and a 5/16-inch diameter bit for smooth and precise cutting. With this comprehensive set, you can efficiently create professional-looking signs that convey your message clearly. The durable construction of the templates ensures they will withstand repeated use, making them a valuable addition to your routing accessories. Ideal for both hobbyists and professionals, this template set simplifies the process of sign making, allowing you to achieve a modern and polished look with ease. Whether you're working on a project for your business or a personal endeavor, the Trend Number Template Set is an essential tool for anyone looking to create high-quality signs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.